NILFISK 240VPRESSUREWASHER 128470922


High Pressure Washer

References
nilfisk:128470922
rubix:154A4917
brand logo
brand logo
Technical specifications
Flow440 l/h
Pressure110 bar
See all Specifications

Product details : NILFISK 240VPRESSUREWASHER 128470922


This light, compact and easy to handle Nilfisk high-pressure washer is ideal for basic garden cleaning. It offers a maximum pressure which is enough to be efficient on light to modarately dirty surfaces. The automatic start/stop system along with an aluminum pump makes this a reliable product. Perfect for occasional cleaning of your patio, fence or other surfaces. A handy helper for car, bike or garden furniture washing. Easy to move around. Easy to stow away.
C 110.7-5 X-TRA UK, The Compact and Highly Manoeuvarable High Pressure Washer for Basic Outdoor Cleaning Tasks

Strengths

•Handles mildly dirty surfaces
•Choice of Tornado or Powerspeed (high impact) nozzles
•5m high-pressure hose
•Click&Clean connectivity for accessories
•Compact and easy to use, move around and store
•The X-TRA model features a built-in trolley for increased mobility

Technical specifications


Attributes
Flow440 l/h
Pressure110 bar
Typepressure washer
High-pressure hose5 m
Power supply220 V
Show UNSPSC/ECL@SS
£ 201.00 excl. VAT
/ Each
£ 241.20 incl. VAT
  • In stock: Next day delivery