DEWALT DCMPW1600N-XJ 2X18V XR PRESSURE WASHER - BARE UNIT
Brushless Pressure Washer
See technical informationReferences
Dewalt:DCMPW1600N-XJ
Rubix:255A4489
EAN:5035048795613

Product details : DEWALT DCMPW1600N-XJ 2X18V XR PRESSURE WASHER - BARE UNIT
Strengths
•Completely Cordless cleaning solution – No access to power or mains water required Powered by 2 x 18V XR Batteries, Self priming functionality means water can be drawn from a bucket or water butt
Suitable for cleaning tools, vehicles and site clean ups
Brushless motor provides improved run time and durability
Aluminium pump – Highly resilient and durable for a long product life
On board accessory storage – Quick and easy to access, less chance of losing them
Roll cage design is highly durable and protects the machine from on site bumps and knocks, also makes it easy to pick up and carry
Telescopic handle – For ease of transportation and storage
Up to 63 mins run time (per charge using two DEWALT DCB548 XR FLEXVOLT 12Ah batteries on Low mode with Turbo nozzle)
N Version supplied as a bare unit in carton (No batteries or charger included)
Suitable for cleaning tools, vehicles and site clean ups
Brushless motor provides improved run time and durability
Aluminium pump – Highly resilient and durable for a long product life
On board accessory storage – Quick and easy to access, less chance of losing them
Roll cage design is highly durable and protects the machine from on site bumps and knocks, also makes it easy to pick up and carry
Telescopic handle – For ease of transportation and storage
Up to 63 mins run time (per charge using two DEWALT DCB548 XR FLEXVOLT 12Ah batteries on Low mode with Turbo nozzle)
N Version supplied as a bare unit in carton (No batteries or charger included)
Technical specifications
Attributes
| Pressure | 110 bar |
|---|---|
| High-pressure hose | 6 m |
| Power supply | 18 V |
Show UNSPSC/ECL@SS
£ 494.16 excl. VAT
/ Each
£ 592.99 incl. VAT
- In stock: Next day delivery





























