Mobile cold water high-pressure washer
Filter Options
CATEGORIES
mobile cold water high-pressure washer (15)
Brand
crc
(1)
dewalt
(1)
draper
(7)
kärcher
(1)
nilfisk
(4)
sip industrial
(1)
9 Product(s) with 15 variant(s):
DRAPER 03095 2200W 165 BAR PRESSURE WASHER
- draper:03095
- rubix:381A5923
- manufacturer :03095
- ean:5010559030958
- Delivery usually within ( 7 ) days
- Flow:492 l/h
- Pressure:165 bar
£ 170.83 excl. VAT
/ Each
DRAPER 98674 1400W 105 BAR PRESSURE WASHER
- draper:98674
- rubix:382A9263
- manufacturer :98674
- ean:5010559986743
- Delivery usually within ( 7 ) days
- Flow:408 l/h
- Pressure:105 bar
£ 100.84 excl. VAT
/ Each
SIP TP550/206 PETROL PRESSURE WASHER
- sip industrial:8918
- rubix:2583387
- manufacturer :8918
- Usually arrives within 14 working days
- Flow:545 l/h
- Pressure:207 bar
£ 369.99 excl. VAT
/ Each
NILFISK 107146705 MC 5M-180/840 400/3/50 EU WATER PRESSURE WASHER
- nilfisk:107146705
- rubix:80373397
- ean:4005337188700
- Usually arrives within 14 working days
- Flow:840 l/h
- Pressure:180 bar
£ 1,553.99 excl. VAT
/ Each
DEWALT DCMPW1600N-XJ 2X18V XR PRESSURE WASHER - BARE UNIT
- dewalt:DCMPW1600N-XJ
- rubix:255A4489
- ean:5035048795613
- In stock: Next day delivery
- Pressure:110 bar
£ 494.16 excl. VAT
/ Each
CRC SW-33 SMART WASHER
- crc:SW-33
- rubix:389A4082
- manufacturer :CRC-SW-33
- Usually arrives within 14 working days
- Flow:60 l/h
£ 1,138.18 excl. VAT
/ Each
NILFISK PRESSURE WASHER 106174801
- nilfisk:106174801
- rubix:154A6555
- ean:5711145174932
- Usually arrives within 14 working days
- Pressure:165 bar
£ 2,325.07 excl. VAT
/ Each
107146801 3PH PRESSURE WASHER MC 7P195/1280
- nilfisk:107146801
- rubix:245A4870
- ean:4005337189158
- Usually arrives within 14 working days
- Pressure:195 bar
£ 5,925.83 excl. VAT
/ Each
KARCHER HD5/11P COLD PRESSURE WASHER 15201960 240V
- kärcher:1.520-960.0
- rubix:80215900
- manufacturer :1.520-960.0
- ean:4054278144863
- Usually arrives within 14 working days
£ 663.60 excl. VAT
/ Each













