References
Nilfisk:107146801
Rubix:245A4870
EAN:4005337189158

Product details : 107146801 3PH PRESSURE WASHER MC 7P195/1280
Technical specifications
Attributes
| Pressure | 195 bar |
|---|---|
| Power supply | 400 V |
| Power | 6000 W |
Show UNSPSC/ECL@SS
£ 5,925.83 excl. VAT
/ Each
£ 7,111.00 incl. VAT
- Usually arrives within 14 working days
