CRC SW-33 SMART WASHER
Bio-Remediating Parts Washer replacing the SW-23
See technical informationSee documentsReferences
CRC:SW-33
Rubix:389A4082
Manufacturer :CRC-SW-33
Documents
Product details : CRC SW-33 SMART WASHER
Holds 60L of OzzyJuice
180kg load capacity
Mobile
Detachable Control Unit
4 foot long brush
180kg load capacity
Mobile
Detachable Control Unit
4 foot long brush
Strengths
No liquid Waste
No hardouse waste
Works only with OzzyJuice & FL-4 filter mat
Bio-Remediating microbes
No hardouse waste
Works only with OzzyJuice & FL-4 filter mat
Bio-Remediating microbes
Technical specifications
Attributes
| Flow | 60 l/h |
|---|
Show UNSPSC/ECL@SS
£ 1,138.18 excl. VAT
/ Each
£ 1,365.82 incl. VAT
- Usually arrives within 14 working days

