Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 006.000 TWIST DRILL HSS 6.000 MM DIN 338 TYPE N TIN
GUHRING 00651 006.000 TWIST DRILL HSS 6.000 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510060000
rubix:
4513900
ean:
4031093200226
Technical specifications
Drilling diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 006.000 TWIST DRILL HSS 6.000 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
6
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.25
excl. VAT
/
Each
£
12.30
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A4422-21 DEEP HOLE DRILLS HSS-E TYPE UFL 5066180
GUHRING 00301 001.300 HSS/HSCO COATED DRILLS 9003010013000
TITEX A1522-1.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5061845
GISS CUTLINE TCT5.5 5.50MM TCT HSS DRILL
GUHRING 00223 005.000 TWIST DRILL HSS 5.000 MM DIN 1897 TYPE N STEAM
DORMER A100N58 JOBBER DRILL N58 5966657
GUHRING 00502 002.100 TWIST DRILLS
DORMER A00214.5 JOBBER DRILL 14.50 MM 5967378
TITEX A1211TIN-4.1 JOBBER DRILLS HSS/HSS-E 5058932
GUHRING 02458 008.000 HSS/HSCO COATED DRILLS 9024580080000
DORMER A1104.5 SERIES DRILL 4.50 MM 5967763
GUHRING 00503 004.500 GT80/100 DRILLS 9005030045000
DOR HSS DRILL .6 A120.6
GUHRING 09651 008.330 TWIST DRILL HSS 8.330 MM DIN 338 TYPE N TIN
GUHRING 00245 004.300 TWIST DRILLS