Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 003.200 TWIST DRILL HSS 3.200 MM DIN 338 TYPE N TIN
GUHRING 00651 003.200 TWIST DRILL HSS 3.200 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510032000
rubix:
156A9730
ean:
4031093199339
Technical specifications
Drilling diameter
3.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 003.200 TWIST DRILL HSS 3.200 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
3.2
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
3.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.19
excl. VAT
/
Each
£
7.43
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1211-7.25 JOBBER DRILLS HSS/HSS-E 5058821
GUHRING 00617 007.500 HSS/HSCO COATED DRILLS 9006170075000
GUHRING 00305 018.000 TWIST DRILL HSCO 18.000MM TYPE N STEAM TEMPERED
DORMER A0025/32 JOBBER DRILL 5/32 INCH 5967296
TITEX A1222-7 DEEP HOLE DRILLS HSS-E TYPE UFL 5059515
GUHRING 00245 005.300 TWIST DRILLS
TITEX A1549TFP-4.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5960896
DORMER A12531/64X315 5968720
TITEX A1148-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5057163
GUHRING 00218 004.500 HSS/HSCO COATED DRILLS 9002180045000
TITEX A1522-5/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061917
DORMER A9206.9 STUB DRILL 6.90 MM 5972373
CUTLINE DRILL - HSS JOBBER TIN MM 6.3 860827
DORMER A1108.7 SERIES DRILL 8.70 MM 5968325
DORMER A1203.3 STUB DRILL 3.30 MM 5968100