Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 007.200 UNIVERSAL HSS COATED DRI 9006510072000
GUHRING 00651 007.200 UNIVERSAL HSS COATED DRI 9006510072000
High Speed Drill Bit
References
gühring:
9006510072000
rubix:
343A9300
ean:
4031093200493
Technical specifications
Drilling diameter
7.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 007.200 UNIVERSAL HSS COATED DRI 9006510072000
Technical specifications
Attributes
Drilling diameter
7.2
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
7.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.92
excl. VAT
/
Each
£
16.70
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 7.7 862180
DORMER A12010.2 STUB DRILL 10.20 MM 5968505
DORMER A02213.5 STUB DRILL 13.50 MM 5967298
GUHRING 00224 004.600 TWIST DRILLS
TITEX A1222-LET.P DEEP HOLE DRILLS HSS-E TYPE UFL 5059338
DORMER A1013.5 JOBBER DRILL 3.50 MM 5967928
GUHRING 00659 012.200 HSS/HSCO COATED DRILLS 9006590122000
DORMER A100 HSS JOBBER DRILL 2.0MM
CUTLINE DRILL - HSS JOBBER ZIRKO MM 1.2 861026
CUTLINE DRILL - HSS JOBBER TIN MM 3.6 860800
TITEX A1522-2 DEEP HOLE DRILLS HSS-E TYPE UFL 5061866
GUHRING 00329 004.370 HSS/HSCO COATED DRILLS 9003290043700
GUHRING 00209 008.000 HSS/HSCO COATED DRILLS 9002090080000
GUHRING 00205 001.330 TWIST DRILLS 1.330 MM
TITEX A1511-4.2 JOBBER DRILLS HSS/HSS-E 5061658