FACOM NS.12A 1/2 DRIVE METRIC 6-POINT IMPACT SOCKETS 12MM
NS.A - 1/2" 6-points metric-size impact sockets
See technical informationReferences
Facom:NS.12A
Rubix:395A8102
EAN:3148516546616



Product details : FACOM NS.12A 1/2 DRIVE METRIC 6-POINT IMPACT SOCKETS 12MM
NS.A - 1/2" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x25x25 mm |
| Package weight | 78 g |
| Square drive adapter | 1/2 '' |
| Diameter | 25 mm |
| Length | 38 mm |
| Square | 12 mm |
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ Each
£ 12.54 incl. VAT
- Delivery usually within ( 14 ) days
