Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE SOCKET 19 30
GEDORE SOCKET 19 30
Socket hexagonal UD-profile 19
References
gedore:
19 30
rubix:
119A7158
manufacturer :
6132580
ean:
4010886613252
Technical specifications
Square drive adapter
1/2
''
Diameter
30
mm
Length
43
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE SOCKET 19 30
Socket 1/2" 30 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
193
g
Square drive adapter
1/2
''
Diameter
30
mm
Length
43
mm
Finishing
chromed
Weight
193
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.32
excl. VAT
/
Each
£
19.58
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 10MM
ROEBUCK 880213 3/8IN DRIVE 6 POINT 16MM SOCKET
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 9/32 A/F
STAHLWILLE 03020017-SOCKET 17MM DEEP SOCKET
STAHLWILLE 03020021 1/2 INCH DRIVE X 21MM DEEP SOCKET BI-HEX
STAHLWILLE 01240008 1/4 INCH DRIVE X 8MM SOCKET BI-HEX EX DP
STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX
STAHLWILLE 01020007 40L HEX SOCKET EXTRA DEEP 7.0MM
BAHCO 7800DM-24 SOCKET 1/2
FACOM S.5/8LA S DEEP BI-HEX SOCKET 5/8 INCH A/F
FACOM 36MM N/S 3/4 SOCKET K.36SR
BAHCO A7400DZ-17/32 SOCKET 3/8 AEROSPACE
STAHLWILLE 05010055 3/4 INCH DRIVE X 55MM HEX SOCKET
FACOM 1/4 SQUARE DRIVE SOCKET 11 R.11/32
BAHCO A6800DM-13 SOCKET 1/4IN AEROSPACE