References
Wera:05003603001
Rubix:255A2619
EAN:4013288120656
Product details : "WERA 003603 8790HMC SOCKET 1/2"" DRIVE 12.0/37 ZYKLOP"
The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.
Tip Size:12 mm
Strengths
- 1/2" Zyklop socket
- For manual and power tool operations (non-impact)
- Knurling at lower end to enable easy gripping when used in manual applications
- Equipped with ball stop groove
- With Take it easy tool finder: colour coding by size
Technical specifications
Attributes
| Diameter | 17.5 mm |
|---|---|
| Length | 37 mm |
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
- Delivery usually within ( 5 ) days
