Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 6270700 32 30 SOCKET 3/4 30MM
GEDORE 6270700 32 30 SOCKET 3/4 30MM
Socket hexagonal UD-profile 32
References
gedore:
32 30
rubix:
45021492
manufacturer :
6270700
ean:
4010886627075
Technical specifications
Square drive adapter
3/4
''
Diameter
30
mm
Length
57.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 6270700 32 30 SOCKET 3/4 30MM
Socket 3/4" 30 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
331
g
Square drive adapter
3/4
''
Diameter
30
mm
Length
57.5
mm
Finishing
chromed
Weight
331
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.88
excl. VAT
/
Each
£
32.26
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX SOCKET 3/8 DRIVE X 8MM
FACOM J.7.16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 7/16 A/F
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 50MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6 POINT 1/2 INCH SQUARE DRIVE 10MM
GEDORE 6138000 SOCKET
FACOM 24MM SOCKET J.24HLA
FACOM J.18H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 18MM
STAHLWILLE 02410034 3/8 INCH DRIVE X 9/16 SOCKET BI-HEX
BRITOOL EXPERT SPARK PLUG BI-HEX SOCKET 1/2 INCH DRIVE 16MM
FACOM SOCKET NK.42A
BAHCO K8901M-36 IMPACT SOCKET 3/4
FACOM SOCKET NK.38A
STAHLWILLE 01410020 1/4 INCH DRIVE X 5/16 HEX SOCKET
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1 A/F
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 12MM