BAHCO 3830-152-VIP HOLESAW BIM 152MM IP


Hole saw Sandflex

References
bahco:3830-152-VIP
rubix:115A7260
ean:7311518042134
brand logo
brand logo
Technical specifications
Diameter152 mm
See all Specifications

Product details : BAHCO 3830-152-VIP HOLESAW BIM 152MM IP


Sandflex bi-metal hole saws are extremely suitable for sawing holes in wood, plastics, non-ferrous metal, steel and stainless. They fit all drills, both portable and stationary. Special openings on the side to facilitate the removal of the cores. Cutting depth up to 38 mm (1 1/2"). 4/6 teeth per inch. All VIP hole saws are packaged per piece in a cardboard box with instructions for use. Maximum tolerance hole: nominal diameter hole saw + 1.5 mm/ -0.0. Extra-large sizes. 168 mm and 210 mm 6 teeth per inch and saw depth up to 38 mm. 177 mm 4/6 teeth per inch and a saw depth up to 50 mm. All larger hole saws have a 0 particle angle, so they saw less aggressively.

Strengths

Excellent results with most materials: wood, plastic, ferrous and non-ferrous steel including stainless steel.

Technical specifications


Attributes
Logistic Weight910 g
Diameter152 mm
Show UNSPSC/ECL@SS
£ 67.30 excl. VAT
/ Each
£ 80.76 incl. VAT
  • Usually arrives within 14 working days