Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P460-0800-OAO10M SC MILLING CM PLURA 2 7254411
SANDVIK 2P460-0800-OAO10M SC MILLING CM PLURA 2 7254411
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P460-0800-OA O10M
rubix:
319A5862
manufacturer :
7254411
ean:
7323221821036
Product details
Technical specifications
Product details : SANDVIK 2P460-0800-OAO10M SC MILLING CM PLURA 2 7254411
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.92
excl. VAT
/
Each
£
212.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P232-0800-NA H10F 6260089
SANDVIK 2S440-0635-152-SD1725 SC MILLING CM PLURA 2 7858290
DORMER S5356.0 6706569
CUTLINE VARICUT 6MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.42-02030-AP20G 1620 5743408
SANDVIK R216.42-04030-AK05G1610 SC MILLING CM PLURA 2 5743506
SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
SANDVIK 1K223-1000-200-NH H10F DURA SOLID CARBIDE END MILL 8412605
ROEBUCK CH57 VARI PITCH HOLE SAW 57MM
WALTERPROT H8015828-4-0.4-16 ADVANCED MILLING CUTTER 5150864
DORMER S803HA2.8 DRILL 2.80 MM 5983382
SANDVIK R215.28-20050DAC38H 1610 5742610
SANDVIK 2S440-1000-050-SD1725 SC MILLING CM PLURA 2 7858253
DORMER S813HA4.0 DRILL 4.00 MM 5983633
ROEBUCK CH68 VARI PITCH HOLE SAW 68MM