Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7145.0 DRILL 5.00 MM 6706618
DORMER S7145.0 DRILL 5.00 MM 6706618
Solid carbide miller Dormer
References
dormer:
S7145.0
rubix:
2556948
ean:
7320760681671
Technical specifications
Diameter
5
mm
Total length
60
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7145.0 DRILL 5.00 MM 6706618
Technical specifications
Attributes
Diameter
5
mm
Total length
60
mm
Length of cut
19
mm
Number of teeth
3
Tail diameter
5
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893366 12MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
GUHRING 03314 004.000 MILLS CARBIDE UNIVERS 9033140040000
DORMER S26216.0XR3.0 6706960
SANDVIK 2S340-1000-150-MA1640 SC MILLING CM PLURA 2 6260167
SANDVIK 1K357-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213654
DORMER S813HB2.5 DRILL 2.50 MM 5983530
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
SANDVIK A326R08-M2502012-CH1025 SC MILLING CM PLURA 2 6010151
DORMER S812HB4.0 DRILL 4.00 MM 5983578
MITSUBCARB MPXLRBD0400R050N160 ENDMILL COATED MSTAR 90042860
SANDVIK 1B230-0500-XA 1630 6259429
SANDVIK 1P222-2500-XA1630 SC MILLING CM PLURA 1 6259610
SANDVIK RA216.23-1250BAK09P 1620 PLURA SOLID CARBIDE END MILL 5740195
SANDVIK 1B230-0700-XA 1630 END MILL 6259431
SANDVIK 316-16SM210-16005P 1730 7611755