References
SMC:KCH10-00
Rubix:124A3528
Manufacturer :KCH10-00

Documents
Product details : SMC KCH10-00 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø10
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x19x19 mm |
|---|---|
| Logistic Weight | 13 g |
| Material | c3604bd;pbt |
| Connection 1 | 18,5 mm |
| Profile | kc |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 98.30 excl. VAT
/ 10 pieces
£ 117.96 incl. VAT
- Delivery usually within ( 4 ) days