FESTO 153438 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/2-12
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSKL-1/2-12
Rubix:124A9924
Manufacturer :153438
EAN:4052568034719

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153438 PUSH-IN L-FITTING,SELF-SEALING QSKL-1/2-12
Push-in L-fitting, self-sealing QSKL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 107 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
- Delivery usually within ( 6 ) days