NORGREN 430200600 6MM STR CONN
Compression Fitting External Nut
See technical informationSee documentsReferences
IMI Norgren:430200600
Rubix:114A2383
Manufacturer :430200600

Documents
Product details : NORGREN 430200600 6MM STR CONN
Straight through connection 6 clamping ring
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | 6 mm |
| Profile | 43020 |
Show UNSPSC/ECL@SS
£ 6.62 excl. VAT
/ Each
£ 7.94 incl. VAT
- Usually arrives within 14 working days
