DRAPER 25993 HOLLOW PUNCH SET 3/16IN - 1/2IN 6 PIECE
Hollow Punch Set (6 Piece)
See technical informationReferences
Draper:25993
Rubix:80176009
Product details : DRAPER 25993 HOLLOW PUNCH SET 3/16IN - 1/2IN 6 PIECE
Manufactured from quality carbon steel hardened, tempered and enamel painted. Specifically designed to cut clean holes in leather, paper, plastic, wood, etc. Supplied in tool roll.
Manufactured from quality carbon steel hardened, tempered and enamel painted. Specifically designed to cut clean holes in leather, paper, plastic, wood, etc. Supplied in tool roll.
- Contents: 5mm, 6mm, 8mm, 10mm, 11mm and 13mm
- Carbon steel hardened, tempered and enamel painted
- Specifically designed to cut clean holes in leather, paper, plastic, wood, etc.
Technical specifications
Attributes
| Diameter | 13 mm |
|---|
Show UNSPSC/ECL@SS
£ 16.96 excl. VAT
/ Each
£ 20.35 incl. VAT
- Delivery usually within ( 7 ) days

