• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,132)
  • Portable power tools(1,631)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,233)
See Tools & Metrology
  • Miscellaneous tools(104)
See Miscellaneous tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Miscellaneous tools
  4. Miscellaneous tools
  5. Miscellaneous tools
  6. Matrix - punch
  7. WHITNEY DIE 5/32 FOR NO 5 W05T532D

WHITNEY DIE 5/32 FOR NO 5 W05T532D

Whitney punch

See technical information

References

Whitney Tool:W05T532D
Rubix:012486
brand logo
brand logo

Product details : WHITNEY DIE 5/32 FOR NO 5 W05T532D


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.99 excl. VAT
/ Each
£ 21.59 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WHITNEY W05T532P PUNCH 5/32 FOR NO 5DRAPER 25993 HOLLOW PUNCH SET 3/16IN - 1/2IN 6 PIECEWHITNEY DIE 1/4 FOR NO 5 W05T14DWHITNEY DIE 1/8 FOR NO 5 W05T18DMAUN 1001-05 WAD PUNCH SET WITH CENTRE PUNCH IMPERIAL 1/4IN TO 1INSTANLEY BRADAWL 0-69-014 1 1/4 INCHWHITNEY PUNCH 1/8 FOR NO 5 W05T18PWHITNEY W05T14P PUNCH 1/4 FOR NO 5MAUN 2230-200 REVOLVING LEATHER HOLE PUNCH PLIER 2 MM TO 4.8 MMMAKITA A-83951 PUNCH JN1601WHITNEY PUNCH 3/32 FOR NO 5 W05T332PHARTLE WO5HT WHITNEY PUNCH NO 5 WITH 7 PUNCHES AND DIESROEBUCK JLB250P HOLLOW PUNCH SET 2MM TO 50MMMAUN 1000-05 WAD PUNCH SET WITH CENTRE PUNCH METRIC 5 MM TO 32 MMBAHCO M780 MAGNETISER/DEMAGNETISER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap