• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,132)
  • Portable power tools(1,631)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,233)
See Tools & Metrology
  • Miscellaneous tools(104)
See Miscellaneous tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Miscellaneous tools
  4. Miscellaneous tools
  5. Miscellaneous tools
  6. Matrix - punch
  7. WHITNEY W05T14P PUNCH 1/4 FOR NO 5

WHITNEY W05T14P PUNCH 1/4 FOR NO 5

Whitney punch

See technical information

References

Whitney Tool:W05T14P
Rubix:012482
brand logo
brand logo

Product details : WHITNEY W05T14P PUNCH 1/4 FOR NO 5


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.99 excl. VAT
/ Each
£ 21.59 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WHITNEY DIE 1/4 FOR NO 5 W05T14DWHITNEY PUNCH 1/8 FOR NO 5 W05T18PDRAPER 25993 HOLLOW PUNCH SET 3/16IN - 1/2IN 6 PIECEWHITNEY DIE 5/32 FOR NO 5 W05T532DMAUN 1001-05 WAD PUNCH SET WITH CENTRE PUNCH IMPERIAL 1/4IN TO 1INWHITNEY DIE 1/8 FOR NO 5 W05T18DMAUN 2230-200 REVOLVING LEATHER HOLE PUNCH PLIER 2 MM TO 4.8 MMHARTLE WO5HT WHITNEY PUNCH NO 5 WITH 7 PUNCHES AND DIESWHITNEY W05T532P PUNCH 5/32 FOR NO 5ROEBUCK JLB250P HOLLOW PUNCH SET 2MM TO 50MMSTANLEY BRADAWL 0-69-014 1 1/4 INCHWHITNEY PUNCH 3/32 FOR NO 5 W05T332PMAUN 1000-05 WAD PUNCH SET WITH CENTRE PUNCH METRIC 5 MM TO 32 MMMAKITA A-83951 PUNCH JN1601EVOLUTION HDG200 DIGITAL HEAT GUN 230V
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap