• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Hand tools(19,763)
  • Portable power tools(1,180)
  • Pneumatic tools(288)
  • Miscellaneous tools(106)
  • Measuring and monitoring(2,388)
  • Special tools(2,642)
See Tools & Metrology
  • Miscellaneous tools(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Matrix - punch
WHITNEY PUNCH 3/32 FOR NO 5 W05T332P

WHITNEY PUNCH 3/32 FOR NO 5 W05T332P


Whitney punch

References
whitney tool:W05T332P
rubix:012477
brand logo
brand logo

Product details
Technical specifications

Product details : WHITNEY PUNCH 3/32 FOR NO 5 W05T332P


Technical specifications


Attributes
No attributes to display for this product
£ 17.44 excl. VAT
/ Each
£ 20.93 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

STANLEY BRADAWL 0-69-014 1 1/4 INCHWHITNEY PUNCH 1/8 FOR NO 5 W05T18PMAUN 2230-200 REVOLVING LEATHER HOLE PUNCH PLIER 2 MM TO 4.8 MMMAUN 1000-05 WAD PUNCH SET WITH CENTRE PUNCH METRIC 5 MM TO 32 MMWHITNEY W05T532P PUNCH 5/32 FOR NO 5WHITNEY DIE 1/4 FOR NO 5 W05T14DWHITNEY W05T14P PUNCH 1/4 FOR NO 5MAKITA A-83951 PUNCH JN1601WHITNEY DIE 1/8 FOR NO 5 W05T18DQ-MAX 224936 CUTTER 29.0 MM ROUNDROEBUCK JLB250P HOLLOW PUNCH SET 2MM TO 50MMDRAPER 25993 HOLLOW PUNCH SET 3/16IN - 1/2IN 6 PIECEMAUN 1001-05 WAD PUNCH SET WITH CENTRE PUNCH IMPERIAL 1/4IN TO 1INHARTLE WO5HT WHITNEY PUNCH NO 5 WITH 7 PUNCHES AND DIESWHITNEY DIE 5/32 FOR NO 5 W05T532D

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories