• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,132)
  • Portable power tools(1,631)
  • Pneumatic tools(546)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,233)
See Tools & Metrology
  • Miscellaneous tools(104)
See Miscellaneous tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Miscellaneous tools
  4. Miscellaneous tools
  5. Miscellaneous tools
  6. Matrix - punch
  7. WHITNEY DIE 1/4 FOR NO 5 W05T14D

WHITNEY DIE 1/4 FOR NO 5 W05T14D

Whitney punch

See technical information

References

Whitney Tool:W05T14D
Rubix:012489
brand logo
brand logo

Product details : WHITNEY DIE 1/4 FOR NO 5 W05T14D


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.99 excl. VAT
/ Each
£ 21.59 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WHITNEY PUNCH 1/8 FOR NO 5 W05T18PWHITNEY W05T532P PUNCH 5/32 FOR NO 5MAUN 1000-05 WAD PUNCH SET WITH CENTRE PUNCH METRIC 5 MM TO 32 MMWHITNEY DIE 5/32 FOR NO 5 W05T532DSTANLEY BRADAWL 0-69-014 1 1/4 INCHWHITNEY W05T14P PUNCH 1/4 FOR NO 5MAKITA A-83951 PUNCH JN1601ROEBUCK JLB250P HOLLOW PUNCH SET 2MM TO 50MMHARTLE WO5HT WHITNEY PUNCH NO 5 WITH 7 PUNCHES AND DIESMAUN 1001-05 WAD PUNCH SET WITH CENTRE PUNCH IMPERIAL 1/4IN TO 1INMAUN 2230-200 REVOLVING LEATHER HOLE PUNCH PLIER 2 MM TO 4.8 MMDRAPER 25993 HOLLOW PUNCH SET 3/16IN - 1/2IN 6 PIECEWHITNEY DIE 1/8 FOR NO 5 W05T18DWHITNEY PUNCH 3/32 FOR NO 5 W05T332PFACOM 834A.R FLEXIBLE 70X45 INSPECTION MIRROR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap