PORTWEST B029 RECHARGEABLE LED BEANIE NAVY
Beanie LED Head Light
See technical informationSee documentsReferences
Portwest:B029NAR
Rubix:226A4587
EAN:5036108287093

Documents
Product details : PORTWEST B029 RECHARGEABLE LED BEANIE NAVY
This warm and comfortable acrylic beanie hat features a removable LED front light for superior visibility in low light conditions. The rechargeable LED can be charged in a USB port.
Strengths
•Run time 2/4 hours
Brightness 150 lumens
Function high-medium-flash
USB rechargeable battery included
Retail tag which aids presentation for retail sales
9 gauge liner for dexterity
USB rechargeable battery included
Brightness 150 lumens
Function high-medium-flash
USB rechargeable battery included
Retail tag which aids presentation for retail sales
9 gauge liner for dexterity
USB rechargeable battery included
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | one size |
| Main material | acrylic |
| Material | acrylic;knit |
Show UNSPSC/ECL@SS
£ 7.39 excl. VAT
/ Each
£ 8.87 incl. VAT
- Usually arrives within 14 working days