MASCOT 07114 MACKAY HOOD NAVY ONE SIZE


Hood MacKay navy

References
mascot:07114-025-01-ONE
rubix:378A8548
ean:5707209161789
Cap MacKay met krukknopen 07114-025-01 / ONE
brand logo
Technical specifications
ColourNavy
SizeOne size
Main materialPolyester
See all Specifications

Product details : MASCOT 07114 MACKAY HOOD NAVY ONE SIZE


Breathable, wind and waterproof MASCOTEX® with tapedseams. Fleece lining. Drawstring. Hook and loop fastening at chin. Attaches with press studs.

Technical specifications


Attributes
Logistic Weight300 g
ColourNavy
SizeOne size
Main materialPolyester
Material100% polyester (MASCOTEX®)
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • Usually arrives within 14 working days