MASCOT 00544 MACALLEN HOOD HV ORG ONE SIZE


Hood MacAllen orange

References
mascot:00544-660-14-ONE
rubix:378A8541
ean:5708628013864
Cap MacAllen met rits 00544-660-14 / ONE
brand logo
Technical specifications
Colourorange
Sizeone size
Main materialpolyester
See all Specifications

Product details : MASCOT 00544 MACALLEN HOOD HV ORG ONE SIZE


Water-repellent. Pile lining. Drawstring.

Technical specifications


Attributes
Logistic Weight140 g
Colourorange
Sizeone size
Main materialpolyester
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • Usually arrives within 14 working days