GISS 882876 THERMAL HAT MALOY
Thermal protection cap in Zargun fibre
See technical informationSee documentsReferences
GISS:882876
Rubix:216A6453
EAN:3660338362996

Documents
Product details : GISS 882876 THERMAL HAT MALOY
Ideal as a hat under helmet
Zargun® is a natural barrier to infrared radiation, whether from an external source or from the human body.
Zargun® fiber provides :
-Durable molecular thermal comfort
-Durable mechanical elasticity
-Evacuation of humidity
-Easy to care for, soft touch
A special cross section yarn wicks moisture away and keeps the body dry.
Zargun® is a natural barrier to infrared radiation, whether from an external source or from the human body.
Zargun® fiber provides :
-Durable molecular thermal comfort
-Durable mechanical elasticity
-Evacuation of humidity
-Easy to care for, soft touch
A special cross section yarn wicks moisture away and keeps the body dry.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | zargun fiber |
| Material | zargun fiber |
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
- Usually arrives within 14 working days
