PORTWEST HA14 REVERSIBLE HV BEANIE HAT YELLOW/BLACK
HA14 - Reversible Hi-Vis Beanie Hat
See technical informationReferences
Portwest:HA14YBR
Rubix:170A0012
EAN:5036108246991

Product details : PORTWEST HA14 REVERSIBLE HV BEANIE HAT YELLOW/BLACK
Reversible hat for multi use. Anti-pill durable fleece fabric. Fleece lining for added warmth and comfort. Darts for additional shaping
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | polyester |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- Usually arrives within 14 working days