References
Mascot:07014-880-14 ONE
Rubix:378A8547
Manufacturer :07014-880-14 ONE
EAN:5707209153968

Product details : MASCOT 07014 MACKLIN HOOD HV ORG ONE SIZE
Breathable, wind and waterproof MASCOTEX® withtaped seams. Light fabric lining. Drawstring.
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Colour | orange |
| Size | one size |
| Main material | polyester |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
