3M SCOTCHFLEX WIRE TIE WRAP BLACK 20 MM X 10 M


Hook And Loop Tape

References
3m:89839
rubix:395A4780
manufacturer :7000033355
ean:4046719000876
brand logo
brand logo
Technical specifications
Width20 mm
Length10 m
See all Specifications

Product details : 3M SCOTCHFLEX WIRE TIE WRAP BLACK 20 MM X 10 M


Moulded from UL approved 6/6 nylon, 3M™ Scotchflex™ Cable Tie is resistant to fuels, lubricants, most chemicals and UV (UV resistant in black only). This polyamide cable tie is self-extinguishing according to UL 94 V2 and has an opening load from 80 to 800N.

Technical specifications


Attributes
Width20 mm
Length10 m
Materialplastic
Colourblack
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
  • Usually arrives within 14 working days