3M DUAL LOCK FASTENER SJ3870 BLACK 25 MM X 41 M 6.1 MM


3M™ Dual Lock™ Resealable Velcro SJ3870

References
3m:1164500
rubix:395A4803
manufacturer :7100108755
ean:04054596272422
brand logo
brand logo
Technical specifications
Width2.5 mm
Length2.5 m
See all Specifications

Product details : 3M DUAL LOCK FASTENER SJ3870 BLACK 25 MM X 41 M 6.1 MM


3M™ Dual Lock™ Reclosable Velcro Closure SJ3870 has a modified acrylic adhesive on the back of a black, polypropylene reclosable velcro closure. Our product can be used both indoors and outdoors for various applications; and closed has a thickness of only 6.1 mm and a long service life.

Strengths

- Black Velcro closure with mushroom-shaped stems and a backing with a modified pressure-sensitive acrylic adhesive- Type 250 forms a combination with Type 170, 250 or 400. Closes with an audible click- Five times more powerful than conventional Velcro fasteners- Can be opened and closed thousands of times before original tensile strength decreases by 50%- Modified acrylic adhesive adheres to many different plastics, powder-coated paints and materials with medium to low surface energy- Ideal for indoor and outdoor use to fasten doors, flexible solar panels, ceilings, access panels, signs and display components

Technical specifications


Attributes
Width2.5 mm
Length2.5 m
Colourblack
Show UNSPSC/ECL@SS
£ 267.77 excl. VAT
/ Each
£ 321.32 incl. VAT
  • Usually arrives within 14 working days