3M DUAL LOCK FASTENER SJ3550CF BLACK 25 MMX45.7MX5.7MM TYPE 250


Removable 3M™ Dual-Lock™ fastening system

References
3m:7100279420
rubix:395A4808
manufacturer :7100279420
ean:04064035047382
brand logo
brand logo
Technical specifications
Width25 mm
Length45.7 m

Product details : 3M DUAL LOCK FASTENER SJ3550CF BLACK 25 MMX45.7MX5.7MM TYPE 250


3M™ Dual Lock™ SJ3550CF removable fasteners are a convenient replacement for traditional fastening methods such as screws, nuts or bolts. They are designed to provide a durable removable fastening solution (which can be opened and closed multiple times) that adheres to a variety of substrates, including metals, glass and plastics such as acrylic, polycarbonate and ABS. This attachment gives the adhesive a black appearance.

Technical specifications


Attributes
Width25 mm
Length45.7 m
Show UNSPSC/ECL@SS
£ 443.88 excl. VAT
/ Each
£ 532.66 incl. VAT
  • Usually arrives within 14 working days