MECALINE 859694 FLOW REG METER-OUT STAINLESS STEEL G1/4IN
STAINLESS STEEL EXHAUST MALE FEMALE FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:859694
Rubix:216A1306
EAN:3660338146787

Documents
Product details : MECALINE 859694 FLOW REG METER-OUT STAINLESS STEEL G1/4IN
Material: Stainless Steel 316L. Pression range: 1…10 Bar. Temperature range : -10°C...+120°C. FKM seal
Technical specifications
Attributes
| Material | stainless steel 316l |
|---|---|
| Connection 1 | g 1/4 |
| Profile | hose-barbed fitting with g1/4 male thread, stainless steel aisi 316l (hose tail to threaded adapter). |
| Connection 2 | 1/4 |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 118.26 excl. VAT
/ Each
£ 141.91 incl. VAT
- Usually arrives within 14 working days
