References
SMC:KAT06-00
Rubix:115A3852
Manufacturer :KAT06-00

Technical specifications
| Material | brass c3604 nickel-plated (electrolytic-free); polybutylene terephthalate (pbt); stainless steel 304; nitrile rubber (nbr) |
|---|---|
| Connection 1 | rura o średnicy zewnętrznej 6 mm (złącze wciskowe) |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAT06-00 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Technical specifications
Attributes
| Material | brass c3604 nickel-plated (electrolytic-free); polybutylene terephthalate (pbt); stainless steel 304; nitrile rubber (nbr) |
|---|---|
| Connection 1 | rura o średnicy zewnętrznej 6 mm (złącze wciskowe) |
| Max. service pressure | 10 bar |
| Profile | tee (union / push-in fitting) |
| Connection 2 | rura o średnicy zewnętrznej 6 mm (złącze wciskowe) |
Show UNSPSC/ECL@SS
£ 46.20 excl. VAT
/ 10 pieces
£ 55.44 incl. VAT
- Delivery usually within ( 4 ) days