References
Festo:D-M5I-M7A-ISK
Rubix:121A7088
Manufacturer :161359
EAN:4052568036157

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | internal thread (m) |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 161359 REDUCING NIPPLE D-M5I-M7A-ISK
Reducing nipple D-M5I-M7A-ISK With sealing ring and internal Hexagon Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M7, Material information, Reducing nipple=Brass
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x20x10 mm |
|---|---|
| Logistic Weight | 4,11 g |
| Material | brass |
| Connection 1 | internal thread (m) |
| Max. service pressure | 10 bar |
| Profile | d |
| Connection 2 | external thread (m) |
Show UNSPSC/ECL@SS
£ 25.20 excl. VAT
/ 10 pieces
£ 30.24 incl. VAT
- Delivery usually within ( 2 ) days