Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
MECALINE 9241225 HOSE TAIL STAINLESS STEEL MM14 G3/8IN
MECALINE 9241225 HOSE TAIL STAINLESS STEEL MM14 G3/8IN
STAINLESS STEEL HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
842943
rubix:
214A5430
ean:
3660338063138
Technical specifications
Material
Stainless Steel
Connection 1
14 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 9241225 HOSE TAIL STAINLESS STEEL MM14 G3/8IN
Material:Stainless Steel. BSP Taper thread (R). Pressure: from -0.99 bars to 140 bars. Operating temperature: -20° C to +225° C. For food and chemical fluids.
Technical specifications
Attributes
Material
Stainless Steel
Connection 1
14 mm
Profile
842
Connection 2
3/8 in
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.42
excl. VAT
/
Each
£
16.10
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
FESTO 161359 REDUCING NIPPLE D-M5I-M7A-ISK
AVENTICS 1823391383
FESTO 9395 ADAPTER AD-G1/8-1/8NPT-I
MECALINE STAINLESS STEEL REDUCER G1/2IN-R3/8IN
SMC SSQ1000-B-P MANIFOLD BASE
NORGREN 160050028 FITT G1/4 PLUG FLANGE SPANNER
SMC M-3UT FITTING
MECALINE 859693 FLOW REG METER-OUT STAINLESS STEEL G1/8IN
CAMOZZI BSPT ADAPTOR-MALE-FEM ELBOW-1/4 THREAD 2020 1/4-1/4
SMC M-5AU-4 FITTING
NORGREN 233110018 PLUG G 1/8 MALE
FESTO 578386 PUSH-IN T-CONNECTOR NPQH-T-Q6-Q4-P10
SMC M-5HLH-4 FITTING
FESTO 8069237 REDUCING NIPPLE NPFC-R-G1-G12-MF
SMC LQH33-06 FITTING