References
Festo:SE-1/2-B
Rubix:107A2052
Manufacturer :9688
EAN:4052568002008

Technical specifications
| Material | die-cast aluminium (housing);nbr (seal) |
|---|---|
| Connection 1 | 1/2 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9688 QUICK EXHAUST VALVE SE-1/2-B
Quick exhaust valve SE-1/2-B Valve function=Quick exhaust, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 2=G1/2, Mounting type=Threaded, Standard nominal flow rate, exhaust=6480 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x55x83 mm |
|---|---|
| Logistic Weight | 297 g |
| Material | die-cast aluminium (housing);nbr (seal) |
| Connection 1 | 1/2 |
| Max. service pressure | 10 bar |
| Profile | se |
| Connection 2 | g1/2 |
Show UNSPSC/ECL@SS
£ 74.11 excl. VAT
/ Each
£ 88.93 incl. VAT
- Delivery usually within ( 2 ) days