MECALINE 880600 EXPRESS CLAMP DIAM 16 TO 18 MM
Hose clamp with galvanised steel claws
See technical informationSee documentsReferences
Mecaline:880600
Rubix:216A3306
EAN:3660338339622

Documents
Product details : MECALINE 880600 EXPRESS CLAMP DIAM 16 TO 18 MM
Hose clamp with galvanised steel claws
Technical specifications
Attributes
| Type | clamp with claws |
|---|---|
| Clamping diameter | 18 mm |
| Clamping range, minimum | 16 mm |
| Clamping range, maximum | 18 mm |
| Material | galvanized steel |
Show UNSPSC/ECL@SS
£ 1.03 excl. VAT
/ Each
£ 1.24 incl. VAT
- Usually arrives within 14 working days
