References
Jubilee:2SS
Rubix:2001802


Technical specifications
| Type | original jubilee® clip (worm drive hose clip) |
|---|---|
| Clamping diameter | 55 mm |
Product details : JUBILEE 2SS CLIP 2 304SS 40-55MM
The most versatile of clips in the Jubilee® range, our Original Range Jubilee® hose clips in 304 (18/8) stainless steel are perfect for applications where higher corrosion resistance is required.
Technical specifications
Attributes
| Type | original jubilee® clip (worm drive hose clip) |
|---|---|
| Clamping diameter | 55 mm |
| Clamping range, minimum | 40 mm |
| Clamping range, maximum | 55 mm |
| Width | 12.7 mm |
| Material | 304 stainless steel |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.79 incl. VAT
- In stock: Next day delivery