Jubilee® Clip 1 Stainless Steel
Type | Original Jubilee range |
---|---|
Clamping range, minimum | 35 mm |
Clamping range, maximum | 50 mm |
Type | Original Jubilee range |
---|---|
Clamping range, minimum | 35 mm |
Clamping range, maximum | 50 mm |
Width | 13 mm |
Material | 304 stainless steel |
In stock: Next day delivery