References
Jubilee:000MS
Rubix:2001766
EAN:5016598001003

Documents
Product details : JUBILEE 000MS CLIP 000 MS 9.5-12MM
The most popular hose clamps in the Jubilee® Clips range, these mild steel zinc protected worm drive hose clips are ideally suited for most day to day requirements for joining hose.
Technical specifications
Attributes
| Type | hose clamp |
|---|---|
| Clamping diameter | 12 mm |
| Clamping range, minimum | 9.5 mm |
| Clamping range, maximum | 12 mm |
| Width | 9.3 mm |
| Material | mild steel |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- In stock: Next day delivery
