MECALINE 880606 EXPRESS CLAMP DIAM 34 TO 37 MM
Hose clamp with galvanised steel claws
See technical informationSee documentsReferences
Mecaline:880606
Rubix:216A3312
EAN:3660338339684

Documents
Product details : MECALINE 880606 EXPRESS CLAMP DIAM 34 TO 37 MM
Hose clamp with galvanised steel claws
Technical specifications
Attributes
| Type | clamp with claws |
|---|---|
| Clamping diameter | 37 mm |
| Clamping range, minimum | 34 mm |
| Clamping range, maximum | 37 mm |
| Material | galvanized steel |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- Usually arrives within 14 working days
