References
Mikalor:SC40-43-GOLD
Rubix:128A5380

Documents
Product details : MIKALOR SB CLAMP PLATED STL SC40-43-GOLD
The Supra range is the natural evolution of the Super W1 Clamp. Due to its revolutionary swivelingbridge, Supra W2 can be mounted in the most awkward applications without having to remove thehose. It can be opened up and fastened again when in place without dislodging any other parts of the clamp, making assembly much easier
Applications
Military Vehicles;Diesel-Powered Generators;Industrial
Technical specifications
Attributes
| Type | hose clamp |
|---|---|
| Clamping diameter | 43 mm |
| Clamping range, minimum | 40 mm |
| Clamping range, maximum | 43 mm |
| Width | 22 mm |
| Material | heavy duty stainless steel |
Show UNSPSC/ECL@SS
£ 1.13 excl. VAT
/ Each
£ 1.36 incl. VAT
- Usually arrives within 14 working days