Hose Clip
Type | Hose Clip |
---|---|
Clamping range, minimum | 16 mm |
Clamping range, maximum | 27 mm |
Logistic Weight | 13,82 g |
---|---|
Type | Hose Clip |
Clamping range, minimum | 16 mm |
Clamping range, maximum | 27 mm |
Pack quantity | Pack |
Material | Steel |
Usually arrives within 14 working days