Hose Clamp
Type | Hose Clamp |
---|---|
Clamping range, minimum | 23 mm |
Clamping range, maximum | 25 mm |
Type | Hose Clamp |
---|---|
Clamping range, minimum | 23 mm |
Clamping range, maximum | 25 mm |
Width | 19.8 mm |
Material | Heavy Duty Stainless Steel |
Usually arrives within 14 working days