CAMOZZI CAM-5880-8/6 QRC-PLUG-ANTI KINK TUBE NUT-8/6 TUBE
Hose Connector with Anti Kink Spring
See technical informationSee documentsReferences
Camozzi:5880 8/6
Rubix:244A8991
Manufacturer :50-5880-3300

Documents
Product details : CAMOZZI CAM-5880-8/6 QRC-PLUG-ANTI KINK TUBE NUT-8/6 TUBE
Series 5000 quick-release couplings are suitable in situations where, for plant engineering or safety reasons, the connection or disconnection of tubing must be repeated several times. These operations can be performed with no need to release the pressure and therefore a considerable amount of time can be saved. Series 5000 quick-release couplings with mini-profile DN 5 are compatible with couplings Rectus Series 21 - 90,Legris 21. Series 5000 quick-release couplings with European profile DN 7 are compatible with couplings Cejn Series 320
Applications
Industrial
Technical specifications
Attributes
| Connection 1 | 8/6 |
|---|---|
| Material | nickel-plated brass;nbr (seal) |
| Max. temperature | 80 °C |
| Weight | 0.044 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
- Usually arrives within 14 working days
