NORGREN 238220028 COUPLING FEMALE THREAD G1/4

Quick Release Coupling

See technical informationSee documents
References
IMI Norgren:238220028
Rubix:200A2810
Manufacturer :238220028
brand logo
Technical specifications
Connection 1g 1/4
Materialnickel-plated brass
See all Specifications
Documents

Product details : NORGREN 238220028 COUPLING FEMALE THREAD G1/4


Strengths

•Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
Single handed operation
European standard industrial coupling
High flow rate, low pressure drop
Industrial standard profile

Technical specifications


Attributes
Connection 1g 1/4
Materialnickel-plated brass
Profile238
Max. temperature100 °C
Weight0.08 kg
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
  • Usually arrives within 14 working days