Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 894398 PLUG ISO C10 FOR HOSE CONNECTING 8
MECALINE 894398 PLUG ISO C10 FOR HOSE CONNECTING 8
HOSE FITTINGS - ISO C
References
mecaline:
894398
rubix:
253A0689
ean:
3660338468179
Technical specifications
Connection 1
8
Material
Steel
Standard
ISO C
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 894398 PLUG ISO C10 FOR HOSE CONNECTING 8
Material: hardened zinc-plated steel. Flux diameter: 5.5 mm. ISO C10 profile. Pressure rating: 12 bar. Temperature: -20°C to +80°C.
Technical specifications
Attributes
Connection 1
8
Material
Steel
Standard
ISO C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.02
excl. VAT
/
Each
£
3.62
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MECALINE MULTI SOCKET PLUG MALE G 3/8IN 884677
MECALINE PLUGS ISO B12 FEMALE 1/4 612835
RECTUS 13SFIW13SXN SERIES 13KA PUSH TYPE FEMALE THREAD BSPP PLUG
MECALINE 884657 MINI COUPLING FEMALE PLUG -HOSE ID 4
MECALINE 884690 HIGH FLOW COUPLING MALE G 3/8IN
RECTUS 1/2BSP FEMALE COUPLG 26KAIW21MPX
PARKER 1300KAIW17MPN QUICK COUPLING
CEJN 103421004 COUPLING 3/8IN HOSE NBR
RECTUS 13MM HOS TAIL COUPLG 26KATF13MPX
RECTUS 25KAAW21BPN0 COUPLING
MECALINE COUPLINGS ISO B12 FEMALE 3/8 736029
RECTUS 3/8 BSPT MALE PLUG 27SFAK17SXN
PARKER PLUG 25SFIW21SXZ
MECALINE COUPLINGS ISO B12 MALE R1/4 736032
RECTUS SERIES 93 PLUGRECTUS 93SLIW21SVN