RECTUS SERIES 93 PLUGRECTUS 93SLIW21SVN


Quick Coupling with Parker own Profile, Series 93

References
rectus:93SLIW21SVN
rubix:154A7967
ean:4039747358422
brand logo
brand logo
Technical specifications
Materialnickel-plated steel;nbr (seal)
Standard2014 68 eu
See all Specifications

Product details : RECTUS SERIES 93 PLUGRECTUS 93SLIW21SVN


Parker's Series 93 is a modular integrated coupling and plug for installation in multi-coupling systems (series 08). Series 93 stands out for its high resilience, low coupling forces and great resistance to liquid media due to the special coating of the coupling body.

Markets:
- Machinery Construction

Features/Benefits:
- High resilience
- Low coupling forces
- Great resistance to liquid media due to the special coating of the coupling body

Applications:
- Molding
- Water and Cooling Lines
Connection Thread Size (inch): 1/2
Connection Type: Female Thread - parallel
Diameter: 8.1 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 50
Hex Size: 24
Length: 57.5
Materials Of Construction: Steel nickel plated
Maximum Operating Pressure: 15
Maximum Operating Temperature: 100
Minimum Operating Temperature: -15
Seal Material: NBR
Type: Plug
Valve Included: Yes
Version: Flat-Sealing

Technical specifications


Attributes
Materialnickel-plated steel;nbr (seal)
Standard2014 68 eu
Max. temperature100 °C
Min. temperature-15 °C
Max. service pressure15 bar
Show UNSPSC/ECL@SS
£ 42.49 excl. VAT
/ Each
£ 50.99 incl. VAT
  • Usually arrives within 14 working days