References
SKF:ECB 504
Rubix:200A1440
EAN:07316577863874

Product details : SKF ECB504END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
Insert bearings (SKF Y-bearings) are based on sealed deep groove ball bearings in the 62 and 63 series, but have a convex outer ring and in most cases an extended inner ring with a specific locking device, enabling quick and easy mounting onto the shaft.
Technical specifications
Attributes
| Type | end cover |
|---|---|
| Inner diameter | 54.7 mm |
| Outer diameter | 57.6 mm |
| Width | 34.5 mm |
| Series | ecb |
| Material | thermoplastic polyurethane |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- Delivery usually within ( 3 ) days
